This item is Discontinued.

Patterson High-Velocity Industrial Fan, 20" W HIP14C-CS

This item is Discontinued.

Patterson

High-Velocity Industrial Fan, 20" W (Discontinued)

Mfr # HIP14C-CS
Zoro # G100422396
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HIP14C-CS
Zoro #
G100422396
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Depth
16 in
Height
20 in
Shaft Dia.
1/2 in
Blade Diameter
14 in
Length
20 in

Details

Color
Blue
Standards
OSHA
Motor HP
1/4 hp
Air Flow
2,600 cfm
Amps
1.1
RPM
1725
Item
High-Velocity Industrial Fan
Voltage
277V AC
Thermal Protection
Automatic Reset
Fan Blade Color
Silver
Number of Blades
3
Wheeled Base
Stationary
Blade Material
Galvalume
Battery Operated - Fans
No
Motor Type
Permanent Split Capacitor
Air Velocity @ 40 Ft.
225 fpm
Number of Speeds
1
Watts
304.7
Guard Material
Steel
Air Velocity @ 60 Ft.
175 fpm
Fan Housing Material
Polypropylene
Wire Guard Finish
Blue Powder Coated
Assembly Required
Yes
Includes
Eye Hook For Ceiling Mounting
NEMA Plug Configuration
Hardwired
Air Velocity @ 20 Ft.
400 fpm
Sound Level
63.1 @ 20Ft.
Fan Blade Finish
No Decorative Finish
Motor Design
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct Drive
Number of Conductors
0
Oscillation
Non-Oscillating
Fan Power Source
Hardwired
Bearing Type
Ball
Fan Accessory Material
Polypropylene
Fan Accessory Finish
Polypropylene
Hz
60 Hz
Phase
1
Max. Ambient Temp.
105 Degrees F
Motor Insulation
Class B
Environmental Applications
Industrial
Housing Finish - Fans
Polypropylene
Air Velocity @ 80 Ft.
120 fpm

Description

High-Velocity Industrial Fan,20" W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.