This item is Discontinued.

Patterson High-Velocity Industrial Fan, Ceiling, IBeam, Pedestal, Wall Mount, 22" Blade Dia, 208-230/460VAC HIP22B-CS

High-Velocity Industrial Fan, Ceiling, IBeam, Pedestal, Wall Mount, 22" Blade Dia, 208-230/460VAC (Discontinued)

  • Mfr # HIP22B-CS
  • Zoro # G6302480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIP22B-CS
Zoro #
G6302480
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
22"
Height
29"
Blade Dia.
22"
Shaft Dia.
5/8"
Max. Depth
16"
Width
29"
Outside Dia.
29"
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208-230/460VAC
Phase
3
Motor HP
1/2
Air Flow
5570 CFM
Item
High-Velocity Industrial Fan
Air Velocity (FPM) @ 60 Ft.
375
Operating Amps
2.4-2.3/1.2
Hz
60
Includes
Hard Wiring
Number of Blades
3
Standards
Osha
Guard Material
Steel
Max. Ambient Temp.
105 Degrees F
Wire Guard Finish
Blue Powder Coated
Bearing Type
Ball
Air Velocity @ 80 Ft.
200
Air Velocity (FPM) @ 40 Ft
450
Air Velocity (FPM) @ 80 Ft.
200
Air Velocity @ 20 Ft.
625
Thermal Protection
Automatic
Air Velocity @ 60 Ft.
375
Motor Type
3 Phase
Motor RPM
1725
Air Velocity @ 40 Ft.
450
CFM High
5570
Housing Material
Polypropylene
Fan Mounting Location
Ceiling, IBeam, Pedestal, Wall
Motor Enclosure
Totally Enclosed Air Over
Air Velocity (FPM) @ 20 Ft.
625
Oscillating / Non-Oscillating
Non-Oscillating
Frame Material
Polypropylene
Environmental Applications
Industrial
Application
Air Circulator
Fan Housing Material
Polypropylene
Wheeled Base
Stationary
RPM
1725
Amps
2.4-2.3/1.2
Material
Polypropylene
Oscillating
No
Product Type
High-Velocity Industrial Fan

Description

Hgh Vlcty Indstrl Fan,22" Blde Dia.,1Spd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.