Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patterson High-Velocity Industrial Fan, Ceiling, Floor, Wall Mount, 26" Blade Dia, 115/220VAC, 7650 CFM H26A-CS

High-Velocity Industrial Fan, Ceiling, Floor, Wall Mount, 26" Blade Dia, 115/220VAC, 7650 CFM (Discontinued)

  • Mfr # H26A-CS
  • Zoro # G6073566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H26A-CS
Zoro #
G6073566
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
26"
Blade Dia.
26"
Shaft Dia.
7/8"
Height
33"
Outside Dia.
33"
Width
33"
Max. Depth
18-1/2"
Depth
18 1/2 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/220VAC
Phase
1
Motor HP
1
Air Flow
7650 CFM
Drive Type
Direct
Item
High-Velocity Industrial Fan
Thermal Protection
Automatic
Max. Ambient Temp.
105 Degrees F
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Fan Cooled
Air Velocity @ 40 Ft.
550
Watts
750
Housing Material
Steel
Assembled
Yes
Wire Guard Finish
Blue Powder Coated
Number of Conductors
3
Bearing Type
Ball
Operating Amps
13.4/6.8-6.7
Air Velocity (FPM) @ 40 Ft
550
Air Velocity @ 80 Ft.
390
Air Velocity (FPM) @ 60 Ft.
500
Guard Material
Steel
Application
Spot Cooling and People Cooling
Air Velocity (FPM) @ 80 Ft.
390
CFM High
7650
Standards
OSHA compliant wire guards
Speeds
1
Requires
Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH3, 6ALG5 or 6ALG6
Fan Mounting Location
Ceiling, Floor, Wall
Motor Insulation
CLASS B
Includes
12 ft. Cord with 115V Plug, Other Voltages Require Hard Wiring Per Wiring Instructions on Motor Plate
Number of Blades
3
NEMA Plug Configuration
5-15P
Motor RPM
1725
Fan RPM
1725
Air Velocity @ 20 Ft.
750
Air Velocity @ 60 Ft.
500
Air Velocity (FPM) @ 20 Ft.
750
Hz
60
Oscillating / Non-Oscillating
Non-Oscillating
Environmental Applications
Industrial
Frame Material
Steel
Wheeled Base
Stationary
Assembly Required
No
Fan Housing Material
Steel
RPM
1725
Amps
13.4/6.8-6.7
Oscillating
No
Material
Steel
Product Type
High-Velocity Industrial Fan

Description

Air Cannon, Industrial, Non-oscillating, Assembled, Drive Type Direct, Propeller Dia. 26 In., CFM High 7650, 115/208-230 Voltage, 60 Hz, 1 Phase, Operating Amps 13.4/6.8-6.7, Motor HP 1, Mounting Location Wall, Ceiling or Floor with Appropriate Accessory, Cord Length 12 Ft., Requires Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH3, 6ALG5 or 6ALG6, Includes 12 Foot Cord with 115P Plug, Other Voltages Require Hard Wiring Per Wiring Instructions on Motor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.