This item is Discontinued.

Patterson High-Velocity Industrial Fan, 29" W HIP22C-CS

This item is Discontinued.

Patterson

High-Velocity Industrial Fan, 29" W (Discontinued)

Mfr # HIP22C-CS
Zoro # G500422378
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HIP22C-CS
Zoro #
G500422378
UPC #
-
Country of Origin
United States

Dimensions

Height
29 in
Width
29 in
Depth
16 in
Blade Diameter
22 in
Shaft Dia.
5/8 in
Length
29 in

Details

Standards
OSHA
Air Flow
5,570 cfm
Color
Blue
Item
High-Velocity Industrial Fan
RPM
1725
Amps
1.85
Motor HP
1/2 hp
Voltage
277V AC
Motor Design
Permanent Split Capacitor
Fan Blade Finish
No Decorative Finish
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Galvalume
Includes
Eye Hook For Ceiling Mounting
Number of Blades
3
Sound Level
66.5 @ 20Ft.
Phase
1
Guard Material
Steel
Air Velocity @ 40 Ft.
450 fpm
Fan Blade Color
Silver
Hz
60 Hz
Wheeled Base
Stationary
Air Velocity @ 60 Ft.
375 fpm
Watts
512.5
Number of Conductors
0
Thermal Protection
Automatic Reset
Fan Accessory Material
Polypropylene
Housing Finish - Fans
Polypropylene
Air Velocity @ 20 Ft.
625 fpm
Number of Speeds
1
Oscillation
Non-Oscillating
Fan Housing Material
Polypropylene
Max. Ambient Temp.
105 Degrees F
Environmental Applications
Industrial
Assembly Required
Yes
Battery Operated - Fans
No
Fan Accessory Finish
Polypropylene
Wire Guard Finish
Blue Powder Coated
Bearing Type
Ball
Motor Insulation
Class B
Fan Power Source
Hardwired
Drive Type
Direct Drive
Air Velocity @ 80 Ft.
200 fpm
Motor Type
Permanent Split Capacitor
NEMA Plug Configuration
Hardwired

Description

High-Velocity Industrial Fan,29" W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.