High Velocity Industrial Fan, Ceiling Mount, 14 in Blade Dia, 277V, 2,600 cfm, Non-Oscillating

  • Mfr # H14C-HV KIT

  • Zoro # G111767561


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14C-HV KIT
Zoro #
G111767561
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 in
Shaft Dia.
5/8 in
Length
20 in
Height
21-1/4 in
Width
20 in
Max. Depth
16 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
High Velocity Industrial Fan
Motor Insulation
Class F
Assembled
No
Guard Material
Steel
Air Velocity @ 60 Ft.
175 fpm
Color
Blue/Gray
Thermal Protection
Automatic Reset
Air Velocity @ 10 Ft.
750 fpm
RPM
1725
Wire Guard Finish
Powder Coated
Bearing Type
Ball
Hz
60
Material
Polypropylene
Fan Accessory Finish
Matte
Air Velocity @ 20 Ft.
400 fpm
Standards
OSHA Compliant Fan Guards
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Number of Blades
3
Mobile/Stationary
Stationary
Air Velocity @ 80 Ft.
120 fpm
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp.
104 Degrees F
Amps
1.1
Housing Material
Polypropylene
Number of Conductors
3
Includes
Mounting Yoke
Air Velocity @ 40 Ft.
225 fpm
Motor Type
Continuous Duty
Motor RPM
1,725 RPM
Fan Mounting Location
Ceiling
Fan Accessory Material
Polypropylene
Fan Housing Material
Polypropylene
Assembly Required
Yes
Fan Blade Color
Gray
Wheeled Base
Stationary
Head Tilt Adjustment
37 Degrees
Motor Design
3-Phase
Housing Finish - Fans
Matte
Battery Operated - Fans
No
Motor hp
1/4 hp

Description

HV Fan,14 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.