High Velocity Industrial Fan, Ceiling Mount, 22 in Blade Dia, 277V, 5,570 cfm, Non-Oscillating

  • Mfr # H22C-HV KIT

  • Zoro # G011767586


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22C-HV KIT
Zoro #
G011767586
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
22 in
Shaft Dia.
5/8 in
Max. Depth
16 in
Height
32-1/8 in
Width
29 in
Length
29 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
77 dBA
Item
High Velocity Industrial Fan
Thermal Protection
Automatic Reset
Air Velocity @ 60 Ft.
375 fpm
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Number of Conductors
3
Max. Ambient Temp.
104 Degrees F
Fan Mounting Location
Ceiling
Motor Enclosure
Totally Enclosed Air Over
Color
Blue/Gray
Bearing Type
Ball
Amps
1.85
Motor Insulation
Class F
Number of Blades
3
Air Velocity @ 20 Ft.
625 fpm
Air Velocity @ 40 Ft.
450 fpm
Air Velocity @ 10 Ft.
1,200 fpm
Air Velocity @ 80 Ft.
200 fpm
Fan Accessory Material
Polypropylene
Includes
Mounting Yoke
Guard Material
Steel
Hz
60
Motor Type
Continuous Duty
Material
Polypropylene
Wire Guard Finish
Powder Coated
Housing Material
Polypropylene
RPM
1725
Motor RPM
1,725 RPM
Assembled
No
Mobile/Stationary
Stationary
Standards
OSHA Compliant Fan Guards
Fan Accessory Finish
Matte
Head Tilt Adjustment
19 Degrees
Motor Design
3-Phase
Housing Finish - Fans
Matte
Fan Blade Color
Gray
Assembly Required
Yes
Battery Operated - Fans
No
Wheeled Base
Stationary
Fan Housing Material
Polypropylene
Motor hp
1/2 hp

Description

HV Fan,22 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.