High Velocity Industrial Fan, Ceiling Mount, 30 in Blade Dia, 208 to 230/460V, 12,000 cfm

  • Mfr # H30B-HV KIT

  • Zoro # G211767591


product price:  $1,501.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H30B-HV KIT
Zoro #
G211767591
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Max. Depth
22 in
Height
38-3/8 in
Length
37 in
Width
37 in
Shaft Dia.
7/8 in
Max. Mounting Height
10 to 40 ft
Depth
22 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Standards
OSHA Compliant Fan Guards
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Continuous Duty
Bearing Type
Ball
Air Velocity @ 20 Ft.
850 fpm
Fan Accessory Finish
Matte
RPM
1800
Air Velocity @ 80 Ft.
350 fpm
Air Velocity @ 40 Ft.
550 fpm
Wire Guard Finish
Powder Coated
Assembled
No
Mobile/Stationary
Stationary
Max. Ambient Temp.
104 Degrees F
Fan Accessory Material
Polypropylene
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Amps
3.6-3.5/ 1.8 A
Guard Material
Steel
Color
Blue/Gray
Includes
Mounting Yoke
Housing Material
Polypropylene
Air Velocity @ 60 Ft.
400 fpm
Air Velocity @ 10 Ft.
1,650 fpm
Hz
60 Hz
Number of Blades
2
Motor RPM
1,800 RPM
Fan Mounting Location
Ceiling
Thermal Protection
Automatic Reset
Number of Conductors
3
Material
Polypropylene
Housing Finish - Fans
Matte
Head Tilt Adjustment
15 Degrees
Fan Blade Color
Gray
Assembly Required
Yes
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Motor Design
Permanent Split Capacitor
Wheeled Base
Stationary
Motor hp
1 hp

Description

HV Fan,30 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.