High Velocity Industrial Fan, Ceiling Mount, 30 in Blade Dia, 277V, 12,000 cfm, Non-Oscillating

  • Mfr # H30C-HV KIT

  • Zoro # G111767585


product price: $2,060.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H30C-HV KIT
Zoro #
G111767585
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Height
38-3/8 in
Max. Depth
22 in
Length
37 in
Shaft Dia.
7/8 in
Width
37 in
Depth
22 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Motor Type
Continuous Duty
Max. Ambient Temp.
104 Degrees F
Color
Blue/Gray
Hz
60
Fan Accessory Finish
Matte
Mobile/Stationary
Stationary
Air Velocity @ 80 Ft.
350 fpm
Amps
5.6
Motor Enclosure
Totally Enclosed Air Over
Motor RPM
1,800 RPM
Air Velocity @ 20 Ft.
850 fpm
Standards
OSHA Compliant Fan Guards
Number of Blades
2
Thermal Protection
Automatic Reset
Air Velocity @ 60 Ft.
400 fpm
Material
Polypropylene
Bearing Type
Ball
Housing Material
Polypropylene
RPM
1800
Fan Mounting Location
Ceiling
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Air Velocity @ 10 Ft.
1,650 fpm
Air Velocity @ 40 Ft.
550 fpm
Assembled
No
Guard Material
Steel
Fan Accessory Material
Polypropylene
Wire Guard Finish
Powder Coated
Includes
Mounting Yoke
Number of Conductors
3
Assembly Required
Yes
Fan Blade Color
Gray
Battery Operated - Fans
No
Head Tilt Adjustment
15 Degrees
Wheeled Base
Stationary
Motor Design
3-Phase
Fan Housing Material
Polypropylene
Housing Finish - Fans
Matte
Motor hp
1 hp

Description

HV Fan,30 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.