Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Industrial Fan, Ceiling, Post Mount, 26 in Blade Dia, 115/220V, 7,650 cfm

  • Mfr # HS26A

  • Zoro # G913990822


product price: $1,729.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/220V
Phase
1
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS26A
Zoro #
G913990822
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
26 in
Height
33 in
Max. Mounting Height
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/220V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
High Velocity Industrial Fan
Fan Mounting Location
Ceiling, Post
Includes
Mounting Yoke
Motor Design
Single-Phase
For Use With
Mfr No. 90308
Motor Type
1 Phase
Color
Blue
Motor hp
1 hp

Description

Industrial Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.