High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 14 in Blade Dia, 277V, 2,600 cfm

  • Mfr # H14C
  • Zoro # G710070208
product price: 
$
900.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H14C
Zoro #
G710070208
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 in
Width
20 in
Max. Depth
16 in
Height
21 1/4 in
Depth
16 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V AC
Phase
Single
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73.1 dBA
Item
Fan Head
Motor RPM
1,725 RPM
Wire Guard Finish
Powder Coated
Color
Blue
Motor Insulation
F
RPM
1,725 RPM
Air Velocity @ 60 Ft.
175 fpm
Air Velocity @ 40 Ft.
225 fpm
Amps
1.1 A @ 277 V
Max. Ambient Temp.
104 Degrees F
Number of Blades
3
Includes
OSHA Guards, Yoke Mount
Standards
OSHA Compliant Wire Guards
Air Velocity @ 80 Ft.
120 fpm
Air Velocity @ 20 Ft.
400 fpm
For Use With
Chain Ceiling Mount, Floor Mount, Dock Mount, Column and Wall Mount
Thermal Protection
Automatic Reset
Motor Enclosure
Totally Enclosed Air-Over
Fan Mounting Location
Ceiling, Post, Floor, Wall
Bearing Type
Ball
Motor Type
Continuous Duty
Features
Long Air Throw
Guard Material
Steel
Air Velocity @ 10 Ft.
750 fpm
Housing Material
Polypropylene
Head Tilt Adjustment
37 Degrees
Fan Blade Finish
Milled
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
1/4 hp
Environmental Applications
Commercial, Industrial
Sound Level - Minimum
63.1 dBA
Housing Decorative Finish
Matte
Airflow
2,600 cfm

Description

Fan Head, 14 in Dia, Polypropylene, Blue

Ratings & reviews