CFL-8356REMO-CH 52 in. Empire Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8356REMO/CH
  • Zoro # G903746071
product price: 
$
227.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8356REMO/CH
Zoro #
G903746071
UPC #
653341052384
Country of Origin
United States

Description

Home Accessories is a stately collection of ceiling fans that depart from the ordinary. Beautiful metal work with high quality mechanical elements coalesce into an elegant lighted ceilng fan. The shade is a two tiered drum with crystal embedded stamped metal walls.  The richly traditional design is meant to compliment any luxurious space. Cool your home with style.

Features
  • Light Kit Included
  • Pull Chain or Optional Remote Control
  • Silver Metal Finish
  • Metal Shade with Embeded Crystals
  • Six (6) Light Illumination
  • Reversible Motor
  • Requires (6) E12 Max 60W Bulbs (not included)
Fan Efficiency:
  • High: 175 RPM @ 5250 CFM
  • Medium: 121 RPM @ 3025 CFM
  • Low: 74 RPM @ 740 CFM
Specifications
  • Color: Chrome
  • Size: 52 in.
  • Volt: 110-120V 60Hz
  • Shade: 11.49.4 in.
  • Motor house size: 11.89.8 in.
  • Downrod Length(s): 5.1 in9.8 in Max
  • Blade Pitch: 12 degree
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in.
  • Blade Width: 5.4 x 4.7 in.
  • Diameter: 52 in.
  • Height: 24.4 in.
  • Weight: 22 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.