Shop PATTERSON

High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 26 in Blade Dia, 115/208 to 230V

  • Mfr # H26A

  • Zoro # G010070243


product price:  $1,422.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H26A
Zoro #
G010070243
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
26 in
Height
35-3/8 in
Width
33 in
Max. Depth
18-1/2 in
Fan Cord Length
12 ft
Depth
18 1/2 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
80.8 dBA @ 20 ft; 85.2 dBA @ 3 ft
Item
High Velocity Industrial Fan
Features
Long Air Throw
Amps
13.4/6.8-6.7 A @ 115/208-230 V
Number of Blades
3
Motor Insulation
Class B3
Guard Material
Blue Powder Coated Spiral Wound Steel
Fan Mounting Location
Ceiling, Column, Floor, Wall
Motor RPM
1,800/1,200 RPM
Standards
OSHA Compliant Guards
For Use With
Chain Ceiling Mount, Floor Mount, Column and Wall Mount
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 20 Ft.
750 fpm
Housing Material
Polypropylene
Motor Type
Continuous Duty
Air Velocity @ 60 Ft.
390 fpm
Air Velocity @ 40 Ft.
500 fpm
Air Velocity @ 10 Ft.
1,400 fpm
Wire Guard Finish
Powder Coated
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 80 Ft.
275 fpm
Thermal Protection
Automatic Reset
Color
Blue/Silver
Includes
Fan Head, OSHA Guards, Power Cord, Yoke Mount
RPM
1800/1200 RPM
Fan Housing Material
Polypropylene
Head Tilt Adjustment
18 Degrees
Fan Blade Finish
Mill
Battery Operated - Fans
No
Fan Blade Color
Silver
Housing Finish - Fans
Matte
Motor hp
1 hp

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 115/208 to 230V AC, 1 Phase, Air Velocity @ 20 Ft. 750 fpm, Motor HP 1 hp, Fan Mounting Location Ceiling, Column, Floor, Wall, Sound Level 80.8 dBA @ 20 ft; 85.2 dBA @ 3 ft, Max. Ambient Temp. 104 Degrees F, Motor Type Continuous Duty, Drive Type Direct Drive, Height 35 3/8 in, Width 33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.