High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 26 in Blade Dia, 208 to 230/460V

  • Mfr # H26B

  • Zoro # G110070259


product price:  $1,258.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H26B
Zoro #
G110070259
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
26 in
Max. Depth
18-1/2 in
Height
35-3/8 in
Width
33 in
Depth
18 1/2 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
80.8 dBA @ 20 ft; 85.2 dBA @ 3 ft
Item
High Velocity Industrial Fan
Motor Type
Continuous Duty
Standards
OSHA Compliant Guards
Fan Mounting Location
Ceiling, Column, Floor, Wall
Air Velocity @ 20 Ft.
750 fpm
Motor Enclosure
Totally Enclosed Air Over
Includes
Fan Head, OSHA Guards, Yoke Mount
Guard Material
Blue Powder Coated Spiral Wound Steel
RPM
1800/1200 RPM
Motor Insulation
Class B3
Features
Long Air Throw
Air Velocity @ 80 Ft.
275 fpm
Air Velocity @ 10 Ft.
1,400 fpm
Air Velocity @ 60 Ft.
390 fpm
Color
Blue/Silver
Bearing Type
Ball
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 40 Ft.
500 fpm
Wire Guard Finish
Powder Coated
For Use With
Chain Ceiling Mount, Floor Mount, Column and Wall Mount
Amps
3.6-3.5/1.8 A @ 208-230/460 V
Number of Blades
3
Thermal Protection
Automatic Reset
Motor RPM
1,800/1,200 RPM
Housing Material
Polypropylene
Fan Blade Finish
Mill
Head Tilt Adjustment
18 Degrees
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Fan Blade Color
Silver
Housing Finish - Fans
Matte
Motor hp
1 hp

Description

Fan Head, 26 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.