Shop PATTERSON

High Velocity Industrial Fan, Pedestal Mount, 14 in Blade Dia, 115/208 to 230V, 2,600 cfm

  • Mfr # H14A-PS
  • Zoro # G311767583

product price: 
$
976.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H14A-PS
Zoro #
G311767583
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
14 in
Height
21 1/4 in
Length
20 in
Base Dia.
35 in
Shaft Dia.
5/8 in
Width
20 in
Max. Depth
16 in
Fan Cord Length
12 ft
Max. Mounting Height
10 to 40 ft
Wheel Dia.
5 in
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
73.1 dBA
Item
Portable Fan
Motor Insulation
F
Thermal Protection
Automatic Reset
Mobile/Stationary
Mobile
Motor RPM
1,725 RPM
RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Air-Over
Includes
Mounting Yoke
Number of Conductors
3
Air Velocity @ 80 Ft.
120 fpm
Hz
60 Hz
Guard Material
Steel
Number of Blades
3
Bearing Type
Ball
Air Velocity @ 20 Ft.
400 fpm
Fan Accessory Material
Polypropylene
Material
Polypropylene
Environmental Applications
Agricultural, Commercial, Industrial
Fan Accessory Finish
Matte
Color
Blue
Max. Ambient Temp.
104 Degrees F
Standards
OSHA Compliant Guards
Housing Material
Polypropylene
Wire Guard Finish
Powder Coated
Amps
2.8/1.4 A
NEMA Plug Configuration
5-15P
Air Velocity @ 60 Ft.
175 fpm
Air Velocity @ 40 Ft.
225 fpm
Air Velocity @ 10 Ft.
750 fpm
Fan Mounting Location
Pedestal
Assembled
No
Motor Type
Permanent Split Capacitor
Fan Blade Color
Gray
Assembly Required
Yes
Fan Housing Material
Polypropylene
Wheel Material
Plastic
Housing Finish - Fans
Matte
Motor Design
Permanent Split Capacitor
Battery Operated - Fans
No
Head Tilt Adjustment
37 Degrees
Wheeled Base
Mobile
Motor hp
1/4 hp
NEMA plug Configuration
5-15p
Base Type
Pedestal
Housing Decorative Finish
Matte
Sound Level - Minimum
63.1 dBA
Airflow
2,600 cfm

Description

HV Fan, 14 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.