High Velocity Industrial Fan, Pedestal Mount, 14 in Blade Dia, 277V, 2,600 cfm, Non-Oscillating

  • Mfr # H14C-PS

  • Zoro # G611767573


product price:  $1,045.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H14C-PS
Zoro #
G611767573
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
14 in
Max. Depth
16 in
Base Dia.
35 in
Length
20 in
Height
21-1/4 in
Shaft Dia.
5/8 in
Width
20 in
Wheel Dia.
5 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
High Velocity Industrial Fan
Fan Mounting Location
Pedestal
Includes
Mounting Yoke
Number of Conductors
3
Bearing Type
Ball
Air Velocity @ 20 Ft.
400 fpm
Air Velocity @ 10 Ft.
750 fpm
Motor Insulation
Class F
Amps
1.1 A
Color
Blue/Gray
Motor RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Air Over
Standards
OSHA Compliant Fan Guards
Guard Material
Steel
Air Velocity @ 40 Ft.
225 fpm
RPM
1725
Mobile/Stationary
Mobile
Motor Type
Continuous Duty
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Air Velocity @ 80 Ft.
120 fpm
Air Velocity @ 60 Ft.
175 fpm
Wire Guard Finish
Powder Coated
Material
Polypropylene
Fan Accessory Finish
Matte
Number of Blades
3
Fan Accessory Material
Polypropylene
Assembled
No
Thermal Protection
Automatic Reset
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Housing Material
Polypropylene
Fan Housing Material
Polypropylene
Head Tilt Adjustment
37 Degrees
Motor Design
3-Phase
Wheel Material
Plastic
Wheeled Base
Mobile
Fan Blade Color
Gray
Housing Finish - Fans
Matte
Assembly Required
Yes
Battery Operated - Fans
No
Motor hp
1/4 hp

Description

HV Fan,14 in Blade Dia, Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.