Shop PATTERSON

High Velocity Industrial Fan, Pedestal Mount, 22 in Blade Dia, 115/208 to 230V, 5,570 cfm

  • Mfr # H22A-PS
  • Zoro # G411767605

product price: 
$
1,193.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H22A-PS
Zoro #
G411767605
UPC #
-
Country of Origin
Multiple
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
77.6 dBA
Item
Portable Fan
Wire Guard Finish
Powder Coated
Fan Accessory Finish
Matte
Environmental Applications
Agricultural, Commercial, Industrial
Motor Enclosure
Totally Enclosed Air-Over
Motor Type
Permanent Split Capacitor
NEMA Plug Configuration
5-15P
Housing Material
Polypropylene
Fan Accessory Material
Polypropylene
Standards
OSHA Compliant Guards
Color
Blue
Motor Insulation
F
Assembled
No
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball
Air Velocity @ 60 Ft.
375 fpm
Includes
Mounting Yoke
Fan Mounting Location
Pedestal
Material
Polypropylene
Guard Material
Steel
Number of Conductors
3
RPM
1,725 RPM
Amps
6/3/2.9 A
Thermal Protection
Automatic Reset
Air Velocity @ 40 Ft.
450 fpm
Number of Blades
3
Air Velocity @ 80 Ft.
200 fpm
Motor RPM
1,725 RPM
Hz
60 Hz
Air Velocity @ 20 Ft.
625 fpm
Mobile/Stationary
Mobile
Air Velocity @ 10 Ft.
1200 fpm
Assembly Required
Yes
Housing Finish - Fans
Matte
Wheel Material
Plastic
Fan Housing Material
Polypropylene
Head Tilt Adjustment
19 Degrees
Fan Blade Color
Gray
Battery Operated - Fans
No
Motor Design
Permanent Split Capacitor
Wheeled Base
Mobile
Motor hp
1/2 hp
NEMA plug Configuration
5-15p
Housing Decorative Finish
Matte
Airflow
5,570 cfm
Sound Level - Minimum
66.5 dBA
Base Type
Pedestal

Dimensions

Blade Diameter
22 in
Width
29 in
Max. Depth
16 in
Base Dia.
35 in
Height
32 1/8 in
Length
29 in
Shaft Dia.
5/8 in
Depth
16 in
Max. Mounting Height
10 to 40 ft
Fan Cord Length
12 ft
Wheel Dia.
5 in

Description

HV Fan, 22 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.