High Velocity Industrial Fan, Post, Wall Mount, 14 in Blade Dia, 277V, 2,600 cfm, Non-Oscillating

  • Mfr # H14C-CW

  • Zoro # G211767607


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14C-CW
Zoro #
G211767607
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 in
Max. Depth
16 in
Length
20 in
Width
20 in
Height
21-1/4 in
Shaft Dia.
5/8 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
High Velocity Industrial Fan
Number of Conductors
3
Air Velocity @ 10 Ft.
750 fpm
Fan Accessory Material
Polypropylene
Fan Mounting Location
Post, Wall
Fan Accessory Finish
Matte
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Color
Blue/Gray
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 20 Ft.
400 fpm
Motor Insulation
Class F
Standards
OSHA Compliant Fan Guards
Mobile/Stationary
Stationary
Assembled
No
Air Velocity @ 60 Ft.
175 fpm
Thermal Protection
Automatic Reset
Material
Polypropylene
RPM
1725
Hz
60
Amps
1.1
Motor Type
Continuous Duty
Wire Guard Finish
Powder Coated
Guard Material
Steel
Bearing Type
Ball
Air Velocity @ 40 Ft.
225 fpm
Motor Enclosure
Totally Enclosed Air Over
Includes
Mounting Yoke
Motor RPM
1,725 RPM
Number of Blades
3
Housing Material
Polypropylene
Air Velocity @ 80 Ft.
120 fpm
Assembly Required
Yes
Housing Finish - Fans
Matte
Head Tilt Adjustment
37 Degrees
Wheeled Base
Stationary
Fan Blade Color
Gray
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Motor Design
3-Phase
Motor hp
1/4 hp

Description

HV Fan,14 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.