High Velocity Industrial Fan, Post, Wall Mount, 18 in Blade Dia, 208 to 230/460V, 3,800 cfm

  • Mfr # H18B-CW

  • Zoro # G911767600


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H18B-CW
Zoro #
G911767600
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
18 in
Max. Depth
16 in
Length
24 in
Height
25-1/2 in
Shaft Dia.
5/8 in
Width
24 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76 dBA
Item
High Velocity Industrial Fan
Color
Blue/Gray
Fan Accessory Material
Polypropylene
Motor Insulation
Class F
Includes
Mounting Yoke
Wire Guard Finish
Powder Coated
Number of Conductors
3
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Fan Mounting Location
Post, Wall
Housing Material
Polypropylene
Material
Polypropylene
Guard Material
Steel
Hz
60 Hz
Thermal Protection
Automatic Reset
Air Velocity @ 60 Ft.
250 fpm
Air Velocity @ 10 Ft.
925 fpm
Air Velocity @ 40 Ft.
350 fpm
Motor Type
Continuous Duty
Standards
OSHA Compliant Fan Guards
RPM
1725
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
Mobile/Stationary
Stationary
Air Velocity @ 20 Ft.
475 fpm
Amps
2.11-1.91/.96 A
Motor RPM
1,725 RPM
Air Velocity @ 80 Ft.
175 fpm
Max. Ambient Temp.
104 Degrees F
Assembled
No
Fan Accessory Finish
Matte
Number of Blades
3
Motor Design
Permanent Split Capacitor
Fan Blade Color
Gray
Housing Finish - Fans
Matte
Fan Housing Material
Polypropylene
Head Tilt Adjustment
33 Degrees
Assembly Required
Yes
Wheeled Base
Stationary
Battery Operated - Fans
No
Motor hp
1/2 hp

Description

HV Fan, 18 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.