High Velocity Industrial Fan, Post, Wall Mount, 18 in Blade Dia, 277V, 3,800 cfm, Non-Oscillating

  • Mfr # H18C-CW

  • Zoro # G611767597


product price:  $1,150.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H18C-CW
Zoro #
G611767597
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Shaft Dia.
5/8 in
Max. Depth
16 in
Height
25-1/2 in
Width
24 in
Length
24 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76 dBA
Item
High Velocity Industrial Fan
Air Velocity @ 60 Ft.
250 fpm
Mobile/Stationary
Stationary
Motor Enclosure
Totally Enclosed Air Over
Motor Insulation
Class F
Number of Conductors
3
Color
Blue/Gray
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 40 Ft.
350 fpm
Thermal Protection
Automatic Reset
RPM
1725
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Air Velocity @ 20 Ft.
475 fpm
Housing Material
Polypropylene
Fan Accessory Material
Polypropylene
Bearing Type
Ball
Fan Mounting Location
Post, Wall
Guard Material
Steel
Assembled
No
Motor RPM
1,725 RPM
Fan Accessory Finish
Matte
Air Velocity @ 10 Ft.
925 fpm
Air Velocity @ 80 Ft.
175 fpm
Hz
60
Standards
OSHA Compliant Fan Guards
Number of Blades
3
Motor Type
Continuous Duty
Wire Guard Finish
Powder Coated
Includes
Mounting Yoke
Material
Polypropylene
Amps
1.85
Assembly Required
Yes
Fan Housing Material
Polypropylene
Housing Finish - Fans
Matte
Battery Operated - Fans
No
Motor Design
3-Phase
Fan Blade Color
Gray
Head Tilt Adjustment
33 Degrees
Wheeled Base
Stationary
Motor hp
1/2 hp

Description

HV Fan, 18 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.