High Velocity Industrial Fan, Post, Wall Mount, 30 in Blade Dia, 115/208 to 230V, 12,000 cfm

  • Mfr # H30A-CW

  • Zoro # G711767565


product price:  $1,788.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H30A-CW
Zoro #
G711767565
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
30 in
Max. Depth
22 in
Length
37 in
Shaft Dia.
7/8 in
Height
38-3/8 in
Width
37 in
Depth
22 in
Fan Cord Length
12 ft
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
85 dBA
Item
High Velocity Industrial Fan
NEMA Plug Configuration
5-15P
Air Velocity @ 60 Ft.
400 fpm
Wire Guard Finish
Powder Coated
Housing Material
Polypropylene
Color
Blue/Gray
Mobile/Stationary
Stationary
Air Velocity @ 80 Ft.
350 fpm
Fan Mounting Location
Post, Wall
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Thermal Protection
Automatic Reset
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Number of Blades
2
Fan Accessory Finish
Matte
Standards
OSHA Compliant Fan Guards
Motor RPM
1,800 RPM
Bearing Type
Ball
Motor Type
Continuous Duty
Motor Insulation
Class F
Number of Conductors
3
Motor Enclosure
Totally Enclosed Air Over
Guard Material
Steel
Includes
Mounting Yoke
Material
Polypropylene
Air Velocity @ 40 Ft.
550 fpm
Air Velocity @ 20 Ft.
850 fpm
Air Velocity @ 10 Ft.
1,650 fpm
RPM
1800
Assembled
No
Fan Accessory Material
Polypropylene
Amps
13.4/ 6.8-6.7 A
Wheeled Base
Stationary
Battery Operated - Fans
No
Fan Blade Color
Gray
Housing Finish - Fans
Matte
Motor Design
Permanent Split Capacitor
Fan Housing Material
Polypropylene
Head Tilt Adjustment
15 Degrees
Assembly Required
Yes
Motor hp
1 hp
NEMA plug Configuration
5-15p

Description

HV Fan, 30 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.