High Velocity Industrial Fan, Post, Wall Mount, 30 in Blade Dia, 277V, 12,000 cfm, Non-Oscillating

  • Mfr # H30C-CW

  • Zoro # G311767569


product price:  $2,211.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H30C-CW
Zoro #
G311767569
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
30 in
Width
37 in
Height
38-3/8 in
Length
37 in
Shaft Dia.
7/8 in
Max. Depth
22 in
Depth
22 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Number of Blades
2
Guard Material
Steel
Assembled
No
Number of Conductors
3
Motor Type
Continuous Duty
Max. Ambient Temp.
104 Degrees F
Mobile/Stationary
Stationary
Material
Polypropylene
Standards
OSHA Compliant Fan Guards
Wire Guard Finish
Powder Coated
Air Velocity @ 80 Ft.
350 fpm
Housing Material
Polypropylene
Air Velocity @ 40 Ft.
550 fpm
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Includes
Mounting Yoke
Hz
60 Hz
Air Velocity @ 20 Ft.
850 fpm
Color
Blue/Gray
RPM
1800
Motor RPM
1,800 RPM
Fan Accessory Finish
Matte
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 60 Ft.
400 fpm
Thermal Protection
Automatic Reset
Motor Insulation
Class F
Fan Accessory Material
Polypropylene
Amps
5.6 A
Fan Mounting Location
Post, Wall
Bearing Type
Ball
Air Velocity @ 10 Ft.
1,650 fpm
Motor Design
3-Phase
Assembly Required
Yes
Battery Operated - Fans
No
Wheeled Base
Stationary
Fan Blade Color
Gray
Head Tilt Adjustment
15 Degrees
Housing Finish - Fans
Matte
Fan Housing Material
Polypropylene
Motor hp
1 hp

Description

HV Fan, 30 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.