High Velocity Industrial Fan, Post, Wall Mount, 34 in Blade Dia, 208 to 230/460V, 17,000 cfm

  • Mfr # H34B-CW

  • Zoro # G811767564


product price:  $3,904.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
34 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H34B-CW
Zoro #
G811767564
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
34 in
Max. Depth
25-1/2 in
Width
43-1/2 in
Length
43-1/2 in
Height
49-1/2 in
Shaft Dia.
1 3/8 in
Depth
25 1/2 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
3 hp
Air Flow
17,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
82 dBA
Item
High Velocity Industrial Fan
Thermal Protection
Automatic Reset
Hz
60 Hz
Mobile/Stationary
Stationary
Air Velocity @ 10 Ft.
1,950 fpm
Guard Material
Steel
Color
Blue/Gray
Bearing Type
Ball
Material
Steel
Includes
Mounting Yoke
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Motor Enclosure
Totally Enclosed Air Over
Motor RPM
1,200 RPM
Number of Blades
3
Fan Mounting Location
Post, Wall
Max. Ambient Temp.
104 Degrees F
Assembled
No
Air Velocity @ 40 Ft.
700 fpm
Amps
9.9-9.2/ 4.6 A
Fan Accessory Material
Steel
RPM
1200
Motor Insulation
Class F
Wire Guard Finish
Powder Coated
Air Velocity @ 20 Ft.
1,000 fpm
Standards
OSHA Compliant Fan Guards
Air Velocity @ 80 Ft.
500 fpm
Fan Accessory Finish
Powder Coated
Number of Conductors
3
Motor Type
Continuous Duty
Housing Material
Steel
Air Velocity @ 60 Ft.
600 fpm
Housing Finish - Fans
Powder Coated
Motor Design
Permanent Split Capacitor
Wheeled Base
Stationary
Fan Blade Color
Gray
Fan Housing Material
Steel
Assembly Required
Yes
Head Tilt Adjustment
15 Degrees
Battery Operated - Fans
No
Motor hp
3 hp

Description

HV Fan, 34 in Blade Dia, Wall Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.