Shop PATTERSON
See all product information
Create Account
High Velocity Truck Cooler Fan, Swing Arm & Yoke Mount, 14 in Blade Dia, 2,600 cfm
- Mfr # TC14A
- Zoro # G605667513
product price:Â
$
1,355.99
/ea
Free Shipping & Returns
Key Features
Air Flow
2,600 cfm
Fan Mounting Location
Swing Arm & Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC14A
- Zoro #
- G605667513
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Blade Diameter
- 14 in
Details
- Air Flow
- 2,600 cfm
- Item
- High Velocity Truck Cooler Fan
- Fan Mounting Location
- Swing Arm & Yoke
Description
this is an industrial product, it was not designed for and is not intended for residential use. orders for residential use will not be accepted. patterson tc14a high velocity truck cooler fan, 14", 115v, 1 ph patterson's 14 inch fan has a 60 foot air throw and is ideal for pick module, short trailer and multiple work station cooling. Built for performance, superior distance of air throw and durability. includes wall mount and yoke. designed to purge a truck trailer in just over 2 minutes, whether it be heat, gas, odor, etc., the truck cooler fan is a must have for any facility with dock doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.