Zoro Homepage

Industrial Drum Fan, Yoke Mount, 18 in Blade Dia, 3,800 cfm

  • Mfr # H18B

  • Zoro # G405667461


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Air Flow
3,800 cfm
Fan Mounting Location
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18B
Zoro #
G405667461
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in

Details

Air Flow
3,800 cfm
Item
Industrial Drum Fan
Fan Mounting Location
Yoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.