This item is Discontinued.

Patterson Industrial Fan, Mobile Mount, 30 in Blade Dia, 115V, 7,500 cfm, Non-Oscillating F30A-HIP-SF

This item is Discontinued.

Patterson

Industrial Fan, Mobile Mount, 30 in Blade Dia, 115V, 7,500 cfm, Non-Oscillating (Discontinued)

Mfr # F30A-HIP-SF
Zoro # G406135945
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F30A-HIP-SF
Zoro #
G406135945
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Max. Mounting Height
Floor Mounted
Height
37 in

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/2 hp
Air Flow
7,500 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Mobile/Stationary
Mobile
Environmental Applications
Industrial
Color
Blue
Fan Mounting Location
Mobile
Motor hp
1/2 hp

Description

Industrial Fan, Fan Mounting Location Mobile, Number of Speeds 3, Non-Oscillating, Fan Power Source Plug-In, Height 37 in, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.