This item is Discontinued.

Patterson Mobile Air Circulator 30" Non-Oscillating, 115VAC, 6200/6800/7500 CFM F30A-F-SF

Mobile Air Circulator 30" Non-Oscillating, 115VAC, 6200/6800/7500 CFM (Discontinued)

  • Mfr # F30A-F-SF
  • Zoro # G3631232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F30A-F-SF
Zoro #
G3631232
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30"
Height
37"
Max. Depth
15-1/4"
Width
37"
Shaft Dia.
1/2"
Outside Dia.
37"
Blade Dia.
30"
Cord Length
12 ft.
Fan Cord Length
12 ft
Depth
15 1/4 in

Details

Item
Mobile Air Circulator
Oscillation
Non-Oscillating
Air Flow
6200/6800/7500 CFM
Voltage
115VAC
Number of Speeds
3
Motor HP
1/2
Material
Steel
Number of Blades
3
Includes
Lifting Handle, 12 ft. Cordset with Plug, Single Speed Rotary Switch, OSHA Complying Guards, 6" Diameter Semi Pneumatic Casters
Phase
1
Blade Material
Galvalume
Motor Type
Permanent Split Capacitor
Thermal Protection
Auto
Wire Guard Finish
Powder Coated
Air Velocity @ 40 Ft.
550/500/400
Watts
720
Speeds
3
CFM Low
6200
Sound Level
78/76.5/74
Environmental Applications
Industrial
Mobile/Stationary
Mobile
Number of Conductors
3
Air Velocity (FPM) @ 20 Ft.
900/850/775
Air Velocity @ 20 Ft.
900/850/775
Bearing Type
Ball
Full Load Amps
6.2
CFM Medium
6800
CFM High
7500
Max. Ambient Temp.
104 Degrees F
Oscillating / Non-Oscillating
Non-Oscillating
Hz
60
Guard Material
Steel
Assembled
Yes
Air Velocity @ 60 Ft.
350/300/275
Oscillating
No
Operating Amps
5.8/5.25/5.2
Air Velocity (FPM) @ 40 Ft
550/500/400
Standards
CSA, UL, OSHA
Motor RPM
1130/1040/950
Drive Type
Direct
Air Velocity (FPM) @ 60 Ft.
350/300/275
Motor Enclosure
Open Dripproof
Housing Material
Steel
Fan Mounting Location
Floor
Motor Insulation
Class F
Fan RPM
1725
Fan Style
Standard
Application
People Cooling, Spot Cooling, Process Cooling
NEMA Plug Configuration
5-15p
Fan Accessory Style
Standard
Frame Material
Steel
Product Type
High-Velocity Industrial Fan

Description

High-Velocity Industrial Fan, Blade Dia. 30 in, Mobile, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 7500, CFM Low 6200, Air Velocity @ 20 Ft. 900/850/775 fpm, Motor HP 1/2 hp, Motor RPM 1130/1040/950, Operating Amps 5.8/5.25/5.2, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1725, Sound Level 78/76.5/74 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 720, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37 In., Height 37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.