This item is Discontinued.

Patterson Mobile Air Circulator 34" Non-Oscillating, 115VAC, 8700/9200/10,000 CFM F34A-F-SF

Mobile Air Circulator 34" Non-Oscillating, 115VAC, 8700/9200/10,000 CFM (Discontinued)

  • Mfr # F34A-F-SF
  • Zoro # G3707523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F34A-F-SF
Zoro #
G3707523
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
34"
Height
43-1/2"
Shaft Dia.
1/2"
Blade Dia.
34"
Max. Depth
14-3/4"
Outside Dia.
43-1/2"
Cord Length
12 ft.
Width
43-1/2"
Depth
14 3/4 in
Fan Cord Length
12 ft

Details

Item
Mobile Air Circulator
Oscillation
Non-Oscillating
Air Flow
8700/9200/10,000 CFM
Voltage
115VAC
Number of Speeds
3
Motor HP
1/2
Material
Steel
Number of Blades
3
Includes
Lifting Handle, 12 ft. Cordset with Plug, Single Speed Rotary Switch, OSHA Complying Guards, 6" Diameter Semi Pneumatic Casters
Phase
1
Full Load Amps
6.2
Fan RPM
1725
Blade Material
Galvalume
CFM Low
8,700
Operating Amps
5.6/4.8/4.6
Standards
CSA, UL, OSHA
Guard Material
Steel
Air Velocity (FPM) @ 40 Ft
625/575/475
Fan Mounting Location
Floor
CFM Medium
9,200
Fan Accessory Style
Standard
Hz
60
Motor Enclosure
Open Dripproof
Sound Level
85/84/81.5
Wire Guard Finish
Powder Coated
Speeds
3
Mobile/Stationary
Mobile
Air Velocity @ 20 Ft.
1000/850/800
Oscillating / Non-Oscillating
Non-Oscillating
Motor Type
Permanent Split Capacitor
Motor RPM
1140/1075/1015
Assembled
Yes
NEMA Plug Configuration
5-15p
Air Velocity (FPM) @ 60 Ft.
450/375/300
Air Velocity @ 60 Ft.
450/375/300
Motor Insulation
Class F
Housing Material
Steel
Drive Type
Direct
Watts
720
Number of Conductors
3
Fan Style
Standard
Air Velocity (FPM) @ 20 Ft.
1000/850/800
CFM High
10,000
Bearing Type
Ball
Thermal Protection
Auto
Environmental Applications
Industrial
Air Velocity @ 40 Ft.
625/575/475
Oscillating
No
Application
People Cooling, Spot Cooling, Process Cooling
Max. Ambient Temp.
104 Degrees F
Frame Material
Steel
Product Type
High-Velocity Industrial Fan

Description

High-Velocity Industrial Fan, Blade Dia. 34 in, Mobile, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 10,000, CFM Low 8,700, Air Velocity @ 20 Ft. 1000/850/800 fpm, Motor HP 1/2 hp, Motor RPM 1140/1075/1015, Operating Amps 5.6/4.8/4.6, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1725, Sound Level 85/84/81.5 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 720, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 43-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.