Shop PATTERSON

MountedFan, Gray, 10inDia, Poly, 3Blade

  • Mfr # F10A + CW 10 BLUE
  • Zoro # G9265106

product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Sound Level
56 dBA
Fan Blade Color
Gray
Motor HP
1/8 hp
Housing Finish - Fans
Painted
Fan Accessory Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F10A + CW 10 BLUE
Zoro #
G9265106
UPC #
-
Country of Origin
Multiple
Sound Level
56 dBA
Fan Blade Color
Gray
Motor HP
1/8 hp
Housing Finish - Fans
Painted
Fan Accessory Finish
Powder Coated
Motor Design
Shaded Pole
Watts
95 W
Fan Housing Material
Polypropylene
Includes
Mounting Yoke
NEMA Plug Configuration
5-15P
Wheeled Base
Stationary
Fan Power Source
Plug-In
Fan Accessory Material
Steel
Voltage
115V AC
Air Flow
600/800 cfm
Wire Guard Finish
Powder Coated
Phase
1
Air Velocity @ 20 Ft.
395 fpm
Hz
60 Hz
Features
Totally Enclosed Motor, Continuous Duty Cycle
Motor Insulation
A
Drive Type
Direct Drive
Blade Material
Polypropylene
Fan Mounting Location
Wall
Guard Material
Polypropylene
Motor Type
Shaded Pole
Battery Operated - Fans
No
Number of Conductors
3
Item
Mounted Fan
Max. Ambient Temp.
104 Degrees F
RPM
1,300 RPM, 1,550 RPM
Oscillation
Non-Oscillating
Head Tilt Adjustment
30 Degrees Up to 15 Degrees Down
Amps
0.8
Thermal Protection
Automatic Reset
Number of Speeds
2
Standards
ETL, OSHA
Number of Blades
3
Bearing Type
Ball
Environmental Applications
Industrial
Assembly Required
Yes
Air Velocity @ 10 Ft.
600 fpm
Color
Blue
Motor Enclosure
Totally Enclosed Air-Over
Airflow
600 cfm, 800 cfm
Wire Color
Blue

Dimensions

Fan Cord Length
12 ft
Width
14 in
Blade Diameter
10 in
Height
12 in
Height Adjustment
Fixed Height
Depth
13 in
Fits Chest Size
Totally Enclosed Motor, Continuous Duty Cycle

Description

Mounted Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 395 fpm, Motor HP 1/8 hp, Fan Mounting Location Wall, Sound Level 56 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 95 W, Motor Type Shaded Pole, Drive Type Direct Drive, Height 12 in, Width 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.