Mounting Bracket For Fan, 14 in Blade Dia, 20 in W, 1/4 hp, Powder Coated, Steel, Blue
Mfr # YOKE 14 BLUE
Zoro # G1614602
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
14 in
Motor HP
1/4
For Use With
Mfr. No. H14A-CS, H14B-CS,CW BLUE, PS BLUE, TC BLUE
Fan Accessory Finish
Powder Coated
Fan Accessory Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YOKE 14 BLUE
Zoro #
G1614602
UPC #
-
Country of Origin
United States
Dimensions
Blade Diameter
14 in
Width
20 in
Details
Motor HP
1/4
Item
Mounting Bracket For Fan
For Use With
Mfr. No. H14A-CS, H14B-CS,CW BLUE, PS BLUE, TC BLUE
Fan Accessory Finish
Powder Coated
Fan Accessory Material
Steel
Includes
Assembly Hardware
Fan Accessory Color
Blue
Fan Accessory Type
Bracket
Finish
Powder Coated
Application
Accessory
Wire Guard Finish
Powder Coated
Type
Wall, Ceiling, Dock or Floor
Material
Steel
Color
Blue
Motor hp
1/4 hp
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, For Use With CW BLUE, H14A, H14B, PS BLUE, TC BLUE, Fan Accessory Material Steel, Fan Accessory Finish Powder Coated, Fan Accessory Color Blue, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.