Mounting Bracket For Fan, Wall/Post Mount, 10-1/2 in H, 17-1/2 in L, Powder Coated, Steel, Blue
Mfr # RM 14
Zoro # G315191568
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Fan Mounting Location
Wall, Post
Finish
Powder Coated
Height
10-1/2 in
Mounting
Post, Wall
Application
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RM 14
Zoro #
G315191568
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
10-1/2 in
Length
17-1/2 in
Details
Item
Mounting Bracket For Fan
Fan Mounting Location
Wall, Post
Finish
Powder Coated
Mounting
Post, Wall
Application
Accessory
Includes
Assembly Hardware
Color
Blue
Material
Steel
Wire Guard Finish
Powder Coated
Gauge
3 ga
For Use With
H14A, H14B, H14C
Compatible Manufacturer Model Number
H14A, H14B, H14C
Compatible with Manufacturer Model Number
H14A, H14B, H14C
Description
RACK MOUNT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.