Mounting Bracket For Fan, Wall/Post Mount, 10-1/2 in H, 24 in L, Powder Coated, Steel, Blue

  • Mfr # RM 30

  • Zoro # G915191609


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting
Wall/Post
Includes
Assembly Hardware
Finish
Powder Coated
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM 30
Zoro #
G915191609
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24 in
Height
10-1/2 in

Details

Item
Mounting Bracket For Fan
Material
Steel
Mounting
Wall/Post
Includes
Assembly Hardware
Finish
Powder Coated
Wire Guard Finish
Powder Coated
For Use With
H30A, H30B, H30C
Color
Blue
Fan Mounting Location
Wall, Post
Application
Accessory
Gauge
3 ga

Description

RACK MOUNT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.