Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillator Assembly Oscillating, 120V

  • Mfr # OSC BLUE

  • Zoro # G3605567


product price: $731.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. CW BLUE, YOKE 14 BLUE, YOKE 18 BLUE, YOKE 22 BLUE, YOKE 26 BLUE, YOKE 30 BLUE Yoke Mounts
Voltage
120V
Material
Steel
Includes
120V Motor with Cordset, Brackets, Yoke Linkage, Hardware, Instructions
Fan Accessory Finish
Painted Motor and Mill Finish Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC BLUE
Zoro #
G3605567
UPC #
-
Country of Origin
United States

Details

Item
Oscillator Assembly
For Use With
Mfr. No. CW BLUE, YOKE 14 BLUE, YOKE 18 BLUE, YOKE 22 BLUE, YOKE 26 BLUE, YOKE 30 BLUE Yoke Mounts
Voltage
120V
Material
Steel
Includes
120V Motor with Cordset, Brackets, Yoke Linkage, Hardware, Instructions
Fan Accessory Finish
Painted Motor and Mill Finish Brackets
Fan Accessory Material
Steel
Fan Accessory Color
Gray
Application
Accessories
Finish
Painted Motor and Mill Finish Brackets
Mounting
Wall
Color
Gray
Oscillation
Oscillating
Accessory Type
Bracket

Description

Oscillator Assembly, Fan Accessory Type Mounting Bracket, Steel, For Use With CW Blue, Yoke 14 Blue, Yoke 18 Blue, Yoke 22 Blue, Yoke 26 Blue, Yoke 30 Blue, Yoke Mounts, Finish Painted Motor and Mill Finish Brackets, Gray, Includes 120V Motor with Cordset, Brackets, Hardware, Instructions, Yoke Linkage, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.