Shop PATTERSON

Standard Duty Industrial Fan, Ceiling Mount, 277V, 3,075 cfm, Non-Oscillating

  • Mfr # DB-C

  • Zoro # G5526176


product price:  $1,029.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB-C
Zoro #
G5526176
UPC #
-
Country of Origin
United States

Dimensions

Max. Depth
18-5/16 in
Height
12-1/8 in
Width
35 in
Wheel Dia.
6"
Fan Cord Length
12 ft
Depth
18 5/16 in
Length
35 in
Max. Mounting Height
12 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2
Air Flow
3,075 cfm
Fan Power Source
Hardwired
Sound Level
60 dBA
Item
Industrial Fan
Fan Style
Standard Duty
Air Velocity @ 10 Ft.
927 fpm
Fan Mounting Location
Ceiling
Fan Housing Material
Polypropylene
Housing Material
Polypropylene
Thermal Protection
Automatic Reset
Environmental Applications
Industrial
Motor RPM
1,725 RPM
Application
Air Circulation
Max. Ambient Temp.
104 Degrees F
NEMA Plug Configuration
Hardwired
Color
Gray
Bearing Type
Permanently Lubricated Ball
Amps
2.1
Motor Enclosure
Totally Enclosed Non Ventilated
Motor Insulation
Class B
Hz
60 Hz
RPM
1,725 RPM
Motor Design
Capacitor-Start/Run
Wheel Material
Steel
Assembly Required
No
Air Velocity @ 40 Ft.
418 fpm
Watts
375 W
Assembled
Yes
Air Velocity @ 20 Ft.
600 fpm
Includes
12 ft Pigtail Cord for Wiring to 277V, Single-Phase Wiring
Motor hp
1/2 hp
NEMA plug Configuration
Hardwired
Removable Base
Permanently Lubricated
For Location
Manufacturing Plant
Airflow
2,480 cfm
Drive Type
Direct Drive
Fan Shape
Blower
Standards
OSHA Compliant Guards
Guard Material
Steel

Description

Mounted Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 600 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Sound Level 60 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 375 W, Drive Type Direct Drive, Height 12 1/8 in, Width 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.