Suspension Bolts, Steel, Zinc Plated
Mfr # HV KIT 34
Zoro # G1367807
product price: $24.39
/eaKey Features
For Use With
Mfr. No. H34B-CS
Material
Steel
Includes
(3) Eye Bolts, Nuts, Washers and Assembly Instructions
Fan Accessory Material
Steel
Fan Accessory Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV KIT 34
Zoro #
G1367807
UPC #
-
Country of Origin
United States
Details
Item
Bolts
For Use With
Mfr. No. H34B-CS
Material
Steel
Includes
(3) Eye Bolts, Nuts, Washers and Assembly Instructions
Fan Accessory Material
Steel
Fan Accessory Finish
Zinc Plated
Fan Accessory Color
Silver
Finish
Zinc Plated
Application
Accessories
Type
Ceiling Chain Mount
Color
Silver
Accessory Type
Bolts
Description
Bolts, Fan Accessory Type Bolts, For Use With Mfr. No. H34B, Fan Accessory Material Steel, Fan Accessory Finish Zinc Plated, Fan Accessory Color Silver, Includes (3) Eye Bolts, Nuts, Washers and Assembly Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.