Zoro Homepage

Fiberplex Light Industrial 6 Port 10/100/1000 Ethernet Switch

  • Mfr # FP1004E/2L22/EUI

  • Zoro # G905741739


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9 V DC, 230 V AC, 120 V AC
Includes
FP1004E/2L22/EUI Ethernet Switch, 2 x 1310 Multimode Optical Modules, 9VDC AC Power Adapter
Mounting
Rack, Shelf, DIN Rail
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1004E/2L22/EUI
Zoro #
G905741739
UPC #
-
Country of Origin
United States

Details

Item
Ethernet Switch
Input Voltage
9 V DC, 230 V AC, 120 V AC
Includes
FP1004E/2L22/EUI Ethernet Switch, 2 x 1310 Multimode Optical Modules, 9VDC AC Power Adapter
Mounting
Rack, Shelf, DIN Rail
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.3
Total Number of Network Ports
6
Expansion Slot Type
SFP (mini-GBIC)
Network (RJ-45)
Yes
Network Technology
1000Base-T, 1000Base-X
Compatible Rack Unit
1U
Number of SFP Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Adapter
Manageable
No
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 4 x Gigabit Ethernet Network
Modular
Yes
Mounting Type
Shelf Mountable, DIN Rail Mountable, Rack-mountable
Layer Supported
2

Description

6-port 10/100/1000 unmanaged switch. (4) RJ-45 UTP, (2) SFP ports; (2) MM SFPs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.