Zoro Homepage

Projection Clock Radio

  • Mfr # PF254

  • Zoro # G121737059


product price: $21.15
/ea

Key Features

Color
Black
Width
4.3 in
Height
5.7 in
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF254
Zoro #
G121737059
UPC #
077283165405
Country of Origin
China

Dimensions

Width
4.3 in
Height
5.7 in
Length
6.3 in

Details

Color
Black
Item
Clock Radio

Description

Introducing the Paul Frank Projection Clock Radio, a sleek and innovative addition to your bedside. With its lens that adjusts 120 degrees, you can effortlessly project the time and the iconic Julius face onto any wall or ceiling. The 0.6" red LED display ensures clear visibility day or night, complemented by an easy-to-access snooze button for those mornings when you need just a few extra minutes. Featuring a sleep function, this clock radio allows you to drift off to your favorite AM/FM radio station, which can be easily tuned using the thumb wheel. Whether you prefer waking up to your favorite radio station or a traditional alarm, the Paul Frank Projection Clock Radio combines fun and functionality to enhance your daily routine effortlessly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.