Zoro Homepage

Stereo CD Boombox with AM/FM Radio

  • Mfr # PF224BK

  • Zoro # G021738996


product price: $46.39
/ea

Key Features

Width
8.7 in
Length
8.5 in
Color
Red
Height
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF224BK
Zoro #
G021738996
UPC #
077283182419
Country of Origin
China

Dimensions

Width
8.7 in
Length
8.5 in
Height
4.6 in

Details

Item
Stereo CD Boombox
Color
Red

Description

Top-loading CD Player with 20-Track Programmable Memory CD-R/CD-RW Compatible Aux-In Jack to Easily Connect an iPod, MP3, or Other Digital Audio Player AM/FM Stereo Radio Repeat (One/All) and Skip Search (Forward/Back) Functions Dynamic Speakers AC/DC Operation: 120V/60Hz or 8 "C" (UM-1) Batteries (not included) Size: 8.7"(W) x 4.6"(H) x 8.5"(D)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.