Zoro Homepage

Faceshield, Bubble, Clear, Anti Fog, .060"

  • Mfr # IM11-AF6F

  • Zoro # G5321117


product price: $43.89
/ea
Sold in multiples of 50 for $2,194.50

Key Features

Material
Polycarbonate
For Use With
Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
Visor Thickness
0.060"
Standards
ANSI Z87.1+
Features
Injection Molded; Anti Fog Coating; Performs Excellent Against Both High Impact and High Temperature Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM11-AF6F
Zoro #
G5321117
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.060"
Length
15"
Visor Height
8-1/2"

Details

Item
Bubble Specialty Face Shield
Material
Polycarbonate
For Use With
Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
Standards
ANSI Z87.1+
Features
Injection Molded; Anti Fog Coating; Performs Excellent Against Both High Impact and High Temperature Applications

Description

Faceshield,Bubble,Clear,Anti Fog,.060 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.