Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield, Dark Green, Propionate, 15"

  • Mfr # IM9-P6FD

  • Zoro # G5320843


product price: $17.99
/ea
Sold in multiples of 40 for $719.60

Key Features

Material
Propionate
For Use With
Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
Visor Thickness
0.060"
Standards
ANSI Z87.1
Features
Injection Molded; Rated for Severe Industrial Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM9-P6FD
Zoro #
G5320843
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.060"
Length
15-1/2"
Visor Height
8"

Details

Item
High Performance Face Shield
Material
Propionate
For Use With
Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
Standards
ANSI Z87.1
Features
Injection Molded; Rated for Severe Industrial Service

Description

Faceshield,Dark Green,Propionate,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.