Zoro Homepage

Faceshield, High Temp, Drk Green, Poly, 15"

  • Mfr # IM9-L6FD

  • Zoro # G5320889


product price: $18.29
/ea
Sold in multiples of 40 for $731.60

Key Features

Material
Polycarbonate
For Use With
Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
Visor Thickness
0.060"
Standards
ANSI Z87.1+
Features
Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may occur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM9-L6FD
Zoro #
G5320889
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.060"
Visor Height
8"
Length
15-1/2"

Details

Item
High Temperature Face Shield
Material
Polycarbonate
For Use With
Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
Standards
ANSI Z87.1+
Features
Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may occur

Description

Faceshield,High Temp,Drk Green,Poly,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.