Goggle Strap, Black, Polymer
Mfr # 510-ESAB
Zoro # G6595753
product price: $42.59
/eaSold in multiples of 10 for $425.90
Key Features
Color
Black
Material
Polymer
X-Ray Detectable
No
X-Ray Dectectable
No
For Use With
A-TAC Firefighter Goggles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510-ESAB
Zoro #
G6595753
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
22 in L x 3/4 in W
Length
22 in
Details
Item
Goggle Strap
Color
Black
Material
Polymer
X-Ray Detectable
No
X-Ray Dectectable
No
For Use With
A-TAC Firefighter Goggles
Includes
Quick Release Hardware
Attachment Type
Clip
Metal Detectable
No
Body Material
Elastic
Standards
NFPA 1951, NFPA 1977, NFPA 1971
Includes Breakaway
No
Compatible with Product Type
Safety Goggles
Description
Goggle Strap, Attachment Type Clip, Color Black, Compatible with Product Type Safety Goggles, Includes Quick Release Hardware, Material Polymer, Metal Detectable No, Standards NFPA 1951, NFPA 1977, NFPA 1971, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.