Zoro Homepage

Headgear

  • Mfr # HG4-S

  • Zoro # G4793950


product price: $38.89
/ea

Key Features

Color
Blue
Material
Plastic
For Use With
Face Shield Visor
Dielectric Protection
No
Features
Ratchet Suspension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG4-S
Zoro #
G4793950
UPC #
-
Country of Origin
United States

Details

Item
Headgear
Color
Blue
Material
Plastic
For Use With
Face Shield Visor
Dielectric Protection
No
Features
Ratchet Suspension
Headgear Style_Combined
PAULSON Chin Protector
Suspension Adjustment Type
Ratchet

Description

Headgear, Color Blue, Dielectric Protection No, Features Ratchet Suspension, For Use With Face Shield Visor, Material Plastic, Suspension Adjustment Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.