Zoro Homepage

Laser Shield, Dark Gray

  • Mfr # TLS-F7L

  • Zoro # G516153709


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Material
Polycarbonate with Laser Protection Blend
Includes
Eye Protection Attachment
Features
Blocks 96% of High Intensity Light Beams, Designed to Reduce the Dazzle Effect of Red, Green, Blue, Violet and Other Colors of Laser Pointers Up to a Rating of 3R for an Exposure Time of 1/4th of a Second, Laser and High Intensity Light Protection Shield Designed to be Field Mounted Without Tools to the Front of the Paulson DK7 Tactical Face Shield Models with Liquid Seal
Type
Laser and High Intensity Light Protection Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS-F7L
Zoro #
G516153709
UPC #
-
Country of Origin
United States

Details

Color
Dark Gray
Material
Polycarbonate with Laser Protection Blend
Includes
Eye Protection Attachment
Features
Blocks 96% of High Intensity Light Beams, Designed to Reduce the Dazzle Effect of Red, Green, Blue, Violet and Other Colors of Laser Pointers Up to a Rating of 3R for an Exposure Time of 1/4th of a Second, Laser and High Intensity Light Protection Shield Designed to be Field Mounted Without Tools to the Front of the Paulson DK7 Tactical Face Shield Models with Liquid Seal
Item
Laser Shield
Type
Laser and High Intensity Light Protection Shield
Closure Type
Hook and Loop

Description

Laser Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.