Zoro Homepage

Low Profile Cap Bracket with 10" x 20" D

  • Mfr # IK-L20D6: CB6-HD/IM20-L6FD

  • Zoro # G400719875


product price: $61.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IK-L20D6: CB6-HD/IM20-L6FD
Zoro #
G400719875
UPC #
-
Country of Origin
United States

Details

Item
Low Profile Cap Bracket with 10" x 20" D

Description

Low Profile Cap Bracket with 10 In. x 20 In. D

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.