Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Mounted Face Shield, Black; Clear

  • Mfr # DK7-H.150-RCLE

  • Zoro # G916077643


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Visor Height
6 in
Visor Thickness
0.15 in
Material
Aluminum, Plastic Alloy, Polycarbonate, Rubber
Features
Aluminum Arms that Extend the Shield Outward Assist in Cheeking a Long Gun and Allows for Excellent Ventilation, Antifog Coating on Interior Shield, Extended Integral Rubber Seal at Shield-Helmet Interface Prevents Liquid Pass-Through, Optically Correct Lens, 6 in Shield Length Allows for Gas Mask Clearance
Color
Black, Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK7-H.150-RCLE
Zoro #
G916077643
UPC #
-
Country of Origin
United States

Dimensions

Visor Height
6 in
Visor Thickness
0.15 in
Size
Universal

Details

Material
Aluminum, Plastic Alloy, Polycarbonate, Rubber
Features
Aluminum Arms that Extend the Shield Outward Assist in Cheeking a Long Gun and Allows for Excellent Ventilation, Antifog Coating on Interior Shield, Extended Integral Rubber Seal at Shield-Helmet Interface Prevents Liquid Pass-Through, Optically Correct Lens, 6 in Shield Length Allows for Gas Mask Clearance
Color
Black, Clear
Includes
Eye and Face Protection
Item
Rail Mounted Face Shield
Type
Tactical Face Shield
Compatible Helmet Type
ACH, MICH, PASGT
Closure Type
Rail Mounted

Description

Rail Mounted Face Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.