Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Laser Shield, Reflective Amber

  • Mfr # TLSR-F7L

  • Zoro # G016153803


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Includes
Eye Protection Attachment
Color
Reflective Amber
Material
Polycarbonate with Laser Protection Blend
Features
Blocks 96% of High Intensity Light Beams, Designed to Reduce the Dazzle Effect of Red, Green, Blue, Violet and Other Colors of Laser Pointers Up to a Rating of 3R for an Exposure Time of 1/4th of a Second, Reflects 70% of the Laser Energy Back Toward the Source
Type
Reflective Laser and High Intensity Light Protection Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSR-F7L
Zoro #
G016153803
UPC #
-
Country of Origin
United States

Details

Includes
Eye Protection Attachment
Color
Reflective Amber
Material
Polycarbonate with Laser Protection Blend
Features
Blocks 96% of High Intensity Light Beams, Designed to Reduce the Dazzle Effect of Red, Green, Blue, Violet and Other Colors of Laser Pointers Up to a Rating of 3R for an Exposure Time of 1/4th of a Second, Reflects 70% of the Laser Energy Back Toward the Source
Item
Reflective Laser Shield
Type
Reflective Laser and High Intensity Light Protection Shield
Closure Type
Hook and Loop

Description

Reflective Laser Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.