Shop PAULSON
See all product information
Create Account
Sun Shield, For Use With Use with Most Front-Brim Hard Caps Strap: Black
- Mfr # A-S3
- Zoro # G5321388
product price:Â
$
23.49
/ea
Sold in multiples of 50 for
$1,174.50
Key Features
Material
Brim Extender- Polycarbonate; Strap- Elastic
Color
Strap: Black
For Use With
Use with Most Front-Brim Hard Caps
Features
Lightweight; Can Easily be Removed when not needed
Disposable/ Reusable
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-S3
- Zoro #
- G5321388
- UPC #
- -
- Country of Origin
- United States
- Item
- Sun Shield
- Material
- Brim Extender- Polycarbonate; Strap- Elastic
- Color
- Strap: Black
- For Use With
- Use with Most Front-Brim Hard Caps
- Features
- Lightweight; Can Easily be Removed when not needed
- Disposable/ Reusable
- Reusable
Description
Sun Shade,Front,Dark Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.