Semi-Rimless Safety Glasses w/Black Frame, IR Filter Shade 3.0 Lens and Hydroshield Anti-Fog Coating
- Mfr # S3306HS
- Zoro # G024204665
product price:Â
$
25.65
/ea
Sold in multiples of 10 for
$256.50
Key Features
Frame Color
Black
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3306HS
- Zoro #
- G024204665
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Black
Description
Cushioned comfort and adjustability, Extended wrap-around lens for up to 20% more extra cheek and side coverage, Soft, flexible nose fingers conform to fit a variety of nasal profiles, Available with a variety of high-performance lens coating options, Available with cushioned temples for all-day comfort, Meets ANSI Z87.1+, Meets CSA Z94.3. Semi-Rimless Safety Glasses w/Black Frame,IR Filter Shade 3.0 Lens and Hydroshield Anti-Fog Coating
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.