Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sun Shield, For Use With Bullard® #3000 Front-Brim Cap Hardhat White

  • Mfr # A-S5-B

  • Zoro # G5321449


product price: $24.89
/ea
Sold in multiples of 50 for $1,244.50

Key Features

Material
Brim Extender- Acrylonitrile Butadiene Styrene (ABS); Transparent Section- Polycarbonate
Color
White
For Use With
Bullard® #3000 Front-Brim Cap Hardhat
Features
Lightweight; Can Easily be Removed when not needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-S5-B
Zoro #
G5321449
UPC #
-
Country of Origin
United States

Details

Item
Sun Shield
Material
Brim Extender- Acrylonitrile Butadiene Styrene (ABS); Transparent Section- Polycarbonate
Color
White
For Use With
Bullard® #3000 Front-Brim Cap Hardhat
Features
Lightweight; Can Easily be Removed when not needed

Description

Sun Shield,Fits Bullard,Grey/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.