Sun Shield, Fits Fibre Metal, Grey/White
Mfr # A-S4-F
Zoro # G5321342
product price: $25.89
/eaSold in multiples of 50 for $1,294.50
Key Features
Material
Brim Extender- Acrylonitrile Butadiene Styrene (ABS); Transparent Section- Polycarbonate
Color
White
Includes
Transparent Grey Front Section for Upward Vision
Disposable/ Reusable
Reusable
Features
UV Protection; Melt/Drip Rating of 8.7 cal/cm²; CA Prop. 65 Warning; Outdoor Construction, Roadwork, Utilities Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-S4-F
Zoro #
G5321342
UPC #
-
Country of Origin
United States
Details
Item
Sun Shield
Material
Brim Extender- Acrylonitrile Butadiene Styrene (ABS); Transparent Section- Polycarbonate
Color
White
Includes
Transparent Grey Front Section for Upward Vision
Disposable/ Reusable
Reusable
Features
UV Protection; Melt/Drip Rating of 8.7 cal/cm²; CA Prop. 65 Warning; Outdoor Construction, Roadwork, Utilities Application
Description
Sun Shield,Fits Fibre Metal,Grey/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.